This item is Discontinued.

Intersign Common Room Sign, 5-1/2" Height, 11-3/4" Width TQ-CR511(S17)SO

Common Room Sign, 5-1/2" Height, 11-3/4" Width (Discontinued)

  • Mfr # TQ-CR511(S17)SO
  • Zoro # G0004116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TQ-CR511(S17)SO
Zoro #
G0004116
UPC #
-
Country of Origin
United States

Dimensions

Width
11-3/4"
Height
5-1/2"

Details

Item
Common Room Sign
Legend
Staff Only
Mounting Style
Tape
Material
Plastic
Legend Style
Text
Language
English
Legend/Background Color
White/Spanish Leather

Description

Common Room Sign, Height 5-1/2 In., Width 11-3/4 In., Legend Staff Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.