38 gal. Square Ash/Trash Can, Gray, None, Steel (Discontinued)
- Mfr # FGR38HTWU2000PL
- Zoro # G0004234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGR38HTWU2000PL
Zoro #
G0004234
UPC #
086876057058
Country of Origin
United States
Dimensions
Height
46"
Width
26"
Trash Can Dia./Width
26"
Length
26"
Details
Trash Container Capacity
38 gal.
Container Shape
Square
Color
Gray
Material
Steel
Top Design
Ash Top
Item
Ash/Trash Can
Container Basic Material
Stone
Primary Container Color
Gray
Lid Options
Lid Included
Includes
Galvanized Liner, Adjustable Leg Levelers, Stone Panels, (4) 5" H x 21-3/4" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
Shape
Square
Indoor/Outdoor
Outdoor
Capacity
38 gal.
Opening Closure Type
None
Standards
Class A Fire Rating, ADA Compliant
Finish
UV Protectant, Powder Coated
Specific Container Material
Steel, Stone
Description
Square, 38 gal, Gray, Height 46 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.