Zoro Homepage
This item is Discontinued.
Intersign Exit Sign, 9" Height, 7-7/8" Width SAN-HT-RG72(S29)

Exit Sign, 9" Height, 7-7/8" Width (Discontinued)

  • Mfr # SAN-HT-RG72(S29)
  • Zoro # G0004420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN-HT-RG72(S29)
Zoro #
G0004420
UPC #
-
Country of Origin
United States

Dimensions

Width
7-7/8"
Height
9"

Details

Item
Exit Sign
Legend
Exit (Person Exiting Right)
Glow-in-the-Dark
No
Material
Plastic
Legend Style
Symbol and Text
Language
English/Braile

Description

Exit Sign, Height 9 In., Width 7-7/8 In., Legend Exit (Person Exiting Right)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.