Vaccine Refrigerator Freezer Sign, 60YG32
Mfr # 60YG32
Zoro # G000461013
product price:Â $12.39
/ea
Sold in multiples of 2 for $24.78
Key Features
Header
No Header
Legend
Contains Vaccine Do Not Unplug
Width
7 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60YG32
Zoro #
G000461013
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Vaccine Refrigerator Freezer Sign
Header
No Header
Legend
Contains Vaccine Do Not Unplug
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Refrigerator Freezer Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Header No Header, Legend Contains Vaccine Do Not Unplug, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.