Shaft Seal, TCV, 36mm ID, Fluoro Rubber
Mfr # 366810TCV
Zoro # G000473894
product price:Â $34.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
36 mm
Outside Dia.
68 mm
Width
10 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
366810TCV
Zoro #
G000473894
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
36 mm
Outside Dia.
68 mm
Width
10 mm
Overall Width
10 mm
Outside Diameter
68 mm
Inside Diameter
36 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Metric
Maximum Pressure
10 psi
Case Coating
None
Contact Type
Contact Seal
Number of Lips
2
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 36 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.