Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoes, Plain Toe, PVC/Vinyl, 5 in H, Slip On, Chevron Sole, Black, XL, PR

  • Mfr # 3XE85

  • Zoro # G0004742


product price: $40.75
/pr

Key Features

Color
Black
Material
PVC/Vinyl
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XE85
Zoro #
G0004742
UPC #
190735682180
Country of Origin
Multiple

Dimensions

Size
XL
Height
5"
Boot Height
5 in
Fits Shoe Size
13 to 14

Details

Item
Overshoes
Color
Black
Material
PVC/Vinyl
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Chevron
Gender
Men's
Rubber Boot Style
Ankle
Shank Material
PVC, Vinyl
Closure Type
Pull On
Style Number
1000
Metatarsal Guard
No
Outsole Material
PVC, Vinyl
Typical Overboot/Overshoe Application
General Use
Predominant Footwear Color
Black
Resists
Animal Fats, Grease, Oils, Petroleum, Slips
Upper Material
PVC/Vinyl
Midsole Material
PVC, Vinyl
Shoe Style
Ankle
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Application
General Purpose
Insulated
No
Footwear Shank
Yes
Footwear Brand
TALON TRAX
Puncture Resistant Insole
No
Footwear Closure
Slip-On
Static Dissipative
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes

Description

Overshoe, Ankle, Footwear Sole Pattern Chevron, Toe Type Plain, Black, Fits Shoe Size 13 to 14, Style Number 1000, Boot Height 5 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.