Zoro Homepage
This item is Discontinued.
Intersign Regulatory Sign, 11-1/4" Height, 8-1/2" Width SAN-HT-RG21A(S29)

Regulatory Sign, 11-1/4" Height, 8-1/2" Width (Discontinued)

  • Mfr # SAN-HT-RG21A(S29)
  • Zoro # G0004877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN-HT-RG21A(S29)
Zoro #
G0004877
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
11 1/4 in

Details

Item
Regulatory Sign
Legend
Stairs Fire Door
Material
Plastic
Legend Style
Symbol and Text
Legend/Background Color
White/Colonial Blue
Language
English
Mounting Style
Tape

Description

Regulatory Sign, Height 11 1/4 in, Width 8 1/2 in, Legend Stairs Fire Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.