Wallplate, 2-Gang, 2) Decorator, Light Almond

  • Mfr # P262LA

  • Zoro # G000490587


product price:  $4.42
/ea
Sold in multiples of 10 for $44.20

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Decorator
Mounting Type
Painted Steel
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P262LA
Zoro #
G000490587
UPC #
883778311840
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
4.69 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Decorator
Mounting Type
Painted Steel
Application
For use with Decorator
Nema Color
Light Almond
Mounting Method
Screw
Number of Gang(s)
2-Gang
Cutout
Decorator
Style
2-Decorator
UL File Number
UL 94 V2
Orientation
Vertical
Certification - cULus
Yes

Description

Wallplate, 2-Gang, 2) Decorator, Light Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.