Men's Dunlop Rubber Boot, Steel Toe, 16" Height, Black, 11

  • Mfr # 8662200

  • Zoro # G0005031


product price:  $53.49
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8662200
Zoro #
G0005031
UPC #
-
Country of Origin
United States

Dimensions

Size
11
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Dunlop
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Industry
Toe Shape
Round
Shank Material
Steel
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Typical Rubber Boot Application
General Use
Style Number
86622
Insulation Type
None
Standards
ASTM F2413-18, CSA Z195-14
Resists
Punctures
Insulated
No
Outsole Material
PVC
For Outdoor Traction
Yes
Midsole Material
Steel
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Completely Non Metallic
No
Footwear Construction Type
Molded
Ninety Degree Heel
No
Waterproof Type
PVC
Oil Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
Yes
Shoe Style
Knee
Footwear Brand
DUNLOP
Insole Color
Gray
Puncture Resistant Insole Technology
Steel
Safety Criteria
Defined Heel, Puncture-Resistant (PR), Steel Toe, Waterproof
Construction
Injection Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.