This item is Discontinued.

Intersign Regulatory Sign, 11-1/4" Height, 8-1/2" Width SAN-HT-ICOF118(S18)

Regulatory Sign, 11-1/4" Height, 8-1/2" Width (Discontinued)

  • Mfr # SAN-HT-ICOF118(S18)
  • Zoro # G0005437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAN-HT-ICOF118(S18)
Zoro #
G0005437
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
11-1/4"

Details

Item
Regulatory Sign
Legend
In Case of Emergency
Language
English
Legend/Background Color
White/Earth
Material
Plastic
Legend Style
Symbol and Text
Mounting Style
Tape

Description

Regulatory Sign, Height 11-1/4 In., Width 8-1/2 In., Legend In Case of Emergency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.