This item is Discontinued.

Intersign Common Room Sign, 5-1/4" Height, 8-1/2" Width SAN-HT-CR58(S51)EE

Common Room Sign, 5-1/4" Height, 8-1/2" Width (Discontinued)

  • Mfr # SAN-HT-CR58(S51)EE
  • Zoro # G0005531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN-HT-CR58(S51)EE
Zoro #
G0005531
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
5-1/4"

Details

Item
Common Room Sign
Legend
Elevator Equipment
Legend/Background Color
White/Olive
Material
Plastic
Language
English
Mounting Style
Tape
Legend Style
Text

Description

Common Room Sign, Height 5-1/4 In., Width 8-1/2 In., Legend Elevator Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.