Men's Sureflex Rubber Boot, Steel Toe, 16" Height, Gray, 5

  • Mfr # 8798200

  • Zoro # G0005634


product price:  $73.42
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Gray
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8798200
Zoro #
G0005634
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Gray
Item
Rubber Boot
Series
Sureflex
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Safety Loc
Toe Shape
Round
Resists
Chemicals, Slips
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
Standards
ASTM F2413-18
Style Number
87982
Insulation Type
None
Shank Material
Steel
Metatarsal Guard
No
Midsole Material
PVC
Insulated
No
Outsole Material
Superpoly
Wide Toe Cap
No
Footwear Construction Type
Molded
Ninety Degree Heel
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
CSA Footwear Standard
Grade 1 Toecap
Completely Non Metallic
No
Electrical Hazard Rated
No
Static Dissipative
No
Waterproof Type
PVC
Shoe Style
Knee
Safety Criteria
Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Boot Color
Gray
Footwear Brand
DUNLOP
Insole Color
Gray
Construction
Injection Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.