This item is Discontinued.

Intersign Common Room Sign, 5-1/4" Height, 8-1/2" Width SAN-HT-CR58(S36)SR

Common Room Sign, 5-1/4" Height, 8-1/2" Width (Discontinued)

  • Mfr # SAN-HT-CR58(S36)SR
  • Zoro # G0005671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAN-HT-CR58(S36)SR
Zoro #
G0005671
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
5-1/4"

Details

Item
Common Room Sign
Legend
Storage Room
Legend Style
Text
Mounting Style
Tape
Legend/Background Color
White/Dark Brown
Material
Plastic
Language
English

Description

Common Room Sign, Height 5-1/4 In., Width 8-1/2 In., Legend Storage Room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.