Common Room Sign, 5-1/4" Height, 8-1/2" Width (Discontinued)
- Mfr # SAN-HT-CR58(S36)JC
- Zoro # G0005708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAN-HT-CR58(S36)JC
Zoro #
G0005708
UPC #
-
Country of Origin
United States
Dimensions
Width
8-1/2"
Height
5-1/4"
Details
Item
Common Room Sign
Legend
Janitor Closet
Legend Style
Text
Mounting Style
Tape
Legend/Background Color
White/Dark Brown
Language
English
Material
Plastic
Description
Common Room Sign, Height 5-1/4 In., Width 8-1/2 In., Legend Janitor Closet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.