This item is Discontinued.

Intersign Gun Policy Sign, 18" Height, 18" Width NG-TX1818

Gun Policy Sign, 18" Height, 18" Width (Discontinued)

  • Mfr # NG-TX1818
  • Zoro # G0006371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG-TX1818
Zoro #
G0006371
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
18"

Details

Item
Gun Policy Sign
Legend
Concealed Firearms are Prohibited
Language
English
Material
Plastic
Mounting Style
Tape
Legend Style
Symbol and Text
Legend/Background Color
Black/White/Red

Description

Gun Policy Sign, Height 18 In., Width 18 In., Legend Concealed Firearms are Prohibited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.