Men's Servus Rubber Boot, Steel Toe, 15" Height, Tan, 6

  • Mfr # 22214/6

  • Zoro # G0006413


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22214/6
Zoro #
G0006413
UPC #
086189006668
Country of Origin
China

Dimensions

Size
6
Height
15"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Item
Rubber Boot
Series
Servus
Upper Material
Neoprene
Footwear Shank
No
Footwear Application
General Purpose
Shank Material
Neoprene
Insulated
No
Standards
ASTM F2413-11 M I/75 C/75 EH
For Outdoor Traction
Yes
Outsole Material
Neoprene
Style Number
22214
Resists
Chemicals
Typical Rubber Boot Application
Moderate Chemical Resistant
Metatarsal Guard
No
Footwear Sole Pattern
Chevron
Footwear Closure Type
Pull On
Insulation Type
None
Midsole Material
Neoprene
Toe Shape
Round
Shoe Style
Knee
Safety Criteria
Electrical Hazard (EH), Steel Toe, Waterproof
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Brand
HONEYWELL SERVUS
Static Dissipative
No
Wide Toe Cap
No
Construction
Dipped

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.