Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQX-RG72(S37)
Zoro #
G0006575
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
8-1/4"
Details
Item
Exit Sign
Legend
Exit (Person Exiting Right)
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Language
English/Braile
Material
Plastic
Description
Exit Sign, Height 8-1/4 In., Width 8 In., Legend Exit (Person Exiting Right)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.