XL Microfiber T-Shirt, Yellow (Discontinued)
- Mfr # AHVR-1050-XL
- Zoro # G0006727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHVR-1050-XL
Zoro #
G0006727
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Chest Size
51"
Details
Item
T-Shirt
Color
Yellow
ANSI Class
2
Material
Microfiber
Closure Type
Pullover
Standards
ANSI/ISEA 107-2004
Fabric Weight
6 oz
ANSI Type
Class 2
Description
T-Shirt, ANSI Class 2, Material Microfiber, Color Yellow, Size XL, Fabric Weight 6 oz, Standards ANSI/ISEA 107-2004, ANSI Type Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.