Zoro Homepage
This item is Discontinued.
Ironclad Performance Wear Medium High Visibility Short Sleeve Shirt AHVR-1060-M

Medium High Visibility Short Sleeve Shirt (Discontinued)

  • Mfr # AHVR-1060-M
  • Zoro # G0006754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHVR-1060-M
Zoro #
G0006754
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
51"

Details

Item
High Visibility Short Sleeve Shirt
Color
Orange
ANSI Class
2
Material
Polyester/Cotton
Standards
ANSI/ISEA 107-2004
ANSI Type
Class 2

Description

High Visibility Short Sleeve Shirt, ANSI Class 2, Material Polyester/Cotton, Color Orange, Size M, Standards ANSI/ISEA 107-2004, ANSI Type Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.