Regulatory Sign, 12-1/4" Height, 8-1/4" Width (Discontinued)
- Mfr # MQX-ICOF128-FL(S18)
- Zoro # G0007616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQX-ICOF128-FL(S18)
Zoro #
G0007616
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/4 in
Height
12 1/4 in
Details
Item
Regulatory Sign
Legend
In Fire Emergency
Language
English
Legend Style
Symbol and Text
Mounting Style
Tape
Material
Plastic
Legend/Background Color
White/Earth
Description
Regulatory Sign, Height 12 1/4 in, Width 8 1/4 in, Legend In Fire Emergency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.