Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoes, Steel Toe, Rubber, 3 in Height, Pull On Closure, Weave Sole, Black, XL

  • Mfr # IMPACTOEXL

  • Zoro # G0008303


product price: $40.35
/pr

Key Features

Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPACTOEXL
Zoro #
G0008303
UPC #
628167242509
Country of Origin
Canada

Dimensions

Size
XL
Boot Height
3 in
Fits Shoe Size
Men's 12 to 12-1/2 / Women's 14
Footwear Width
M
Length
13"

Details

Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Weave
Gender
Unisex
Rubber Boot Style
Foot
Toe Shape
Round
Standards
ASTM F2412-11, ASTM F2413-11
Metatarsal Guard
No
Shank Material
Rubber
Upper Material
Rubber
Style Number
IMPACTOE
Closure Type
Slip On
Predominant Footwear Color
Black
Resists
Impact, Water, Acids, Animal Fats, Oils, Slips
Outsole Material
Rubber
Typical Overboot/Overshoe Application
Toe Protection
Midsole Material
Rubber
Weight Each
48 oz.
Impact Rating
75 lb.
Shoe Style
Foot
Ninety Degree Heel
No
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Oil Resisting Sole
Yes
Footwear Brand
IMPACTO
Footwear Application
Construction, Gas, Manufacturing, Mining, Oil, Shipping
Footwear Closure
Pull-On
Puncture Resistant Insole
No
Static Dissipative
No
Insulated
No
Footwear Shank
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Series
IMPACTO

Description

Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Steel, Black, Fits Shoe Size Men's 12 to 12-1/2 / Women's 14, Style Number IMPACTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.