NSK24 Chemical Resistant Gloves, Nitrile, 14 in L, 15 mil, Blue, 9, 1 PR

  • Mfr # NSK24-09

  • Zoro # G0008845


product price:  $7.99
/pr

Key Features

Color
Blue
Size
9
Glove Materials
Nitrile
Glove Length
14 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSK24-09
Zoro #
G0008845
UPC #
038054042493
Country of Origin
Guatemala

Dimensions

Size
9
Glove Size
9
Glove Length
14 in
Glove Thickness
15 mil
Length
14"
Thickness
Standard Weight
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Pinked
Series
NSK24
Glove Texture
Grain
Standards
Compliance 21 CFR, Parts 170-199, ANSI/ISEA 105-2005, CE, EN 388-2003, EN 374-3-2003, ASTM
Resists
Abrasion, Puncture, Solvents, Alcohols, Caustics
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
2
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
1
Application
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
Glove Coating Finish
Grain
Glove Coating Color
Blue
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Triple Layer
Triple Layer Not Included
EN ISO 374 Chemical Rating
Type A - JKLOPT
Electrostatic Properties
Static Dissipative
ANSI/ISEA Abrasion Cycles
500
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Puncture Force
10 N
Min. Temp.
Not Rated
Max. Temp.
Not Rated
Accelerator Free
Contains Accelerators
Brand and Series
Showa NSK24
Touchscreen Compatible
Not Touchscreen Compatible
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

Description

Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 9, Color Blue, Supported, Standards CE Rated, EN 388:2016 4112X, EN ISO 3374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Alcohols, Caustics, Puncture, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.