AlphaTec(R) 39-122 Chemical Resistant Gloves, Nitrile, 12 in L, 47 mil, Green, 9, 1 PR

  • Mfr # 39-122

  • Zoro # G0008881


product price:  $8.69
/pr

Key Features

Color
Green
Size
9
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
47 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39-122
Zoro #
G0008881
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
47 mil
Length
12"
Thickness
Light Weight
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Gauntlet
Glove Texture
Rough
Series
AlphaTec(R) 39-122
Standards
21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, EN407
Glove Liner Material
Cotton
Supported / Unsupported
Supported
Glove Texture Location
Palm and Fingers
Application
Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
ANSI/ISEA Abrasion Level
4
Resists
Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils
ANSI/ISEA Cut Level
A1
Special Features
Curved, Preflexed Finger, Wing Thumb
ANSI/ISEA Puncture Level
2
Coating Material
Nitrile
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type B - JKT
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 47 mil, 12 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 9, Color Green, Supported, Standards 21 CFR 177.2600 for Food Contact, EN388, EN407, Resists Abrasive Surfaces, Acids, Alcohols, Caustics, Detergents, Fats and Oils, Fuels, Lubricants, Sharp Edges, Solvents, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.