772 Chemical Resistant Gloves, Nitrile, 25 1/2 in L, 40 mil, Yellow, 9, 1 PR

  • Mfr # 772L-09

  • Zoro # G0009012


product price:  $14.49
/pr

Key Features

Color
Yellow
Size
9
Glove Materials
Nitrile
Glove Length
25 1/2 in
Glove Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772L-09
Zoro #
G0009012
UPC #
038054062392
Country of Origin
Viet Nam

Dimensions

Size
9
Glove Size
9
Glove Length
25 1/2 in
Glove Thickness
40 mil
Length
26"
Thickness
Standard Weight
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
772
Glove Texture
Grain
Standards
ANSI/ISEA 105-2005, CE, EN 388, EN 374-3-2003, ASTM
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
1
Application
Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Chlorinated/Non Chlorinated
Non-Chlorinated
Wear-Indicating
Wear-Indicator Not Included
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full
Dual Layer
Dual Layer Not Included
Glove Coating Finish
Grain
EN ISO 374 Chemical Rating
Type B - JKL
Glove Coating Color
Yellow
Triple Layer
Triple Layer Not Included
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Insulated
Not Insulated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
10 N
Brand and Series
Showa 772
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
Not Rated
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Nitrile, Fully, 40 mil, 25 1/2 in, Cuff Elastic, Lining Interlock Knit Cotton, Glove Size 9, Color Yellow, Supported, Standards CE Rated, EN 388:2016 4111X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.