Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 8, 1 PR

  • Mfr # 2YEH8

  • Zoro # G0009046


product price:  $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Color
Green
Size
8
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YEH8
Zoro #
G0009046
UPC #
190735062883
Country of Origin
Multiple

Dimensions

Size
8
Glove Size
8
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Standards
USDA, FDA, 21 CFR
Resists
Solvents, Animal Fats and Other Chemicals
Supported / Unsupported
Unsupported
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Insulated
Not Insulated
Anti-Static
Anti-Static Not Included
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Contains Silicone
Glove Liner Material
Unlined
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Dual Layer
Dual Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Not Rated
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Brand and Series
Condor
EN ISO 374-5 Microorganism Protection Type
Not Tested

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.