Men's Servus XTP(R) Rubber Boot, Plain Toe, 15" Height, Black/Red/Gray, 10

  • Mfr # 75108/10

  • Zoro # G0009247


product price:  $36.79
/pr

Key Features

Toe Type
Plain
Gender
Men's
Material
PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel
Waterproof
Yes
Color
Black/Red/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75108/10
Zoro #
G0009247
UPC #
086189452106
Country of Origin
Dominican Republic

Dimensions

Size
10
Height
15"
Footwear Width
D
Boot Height
15 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Men's
Material
PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel
Waterproof
Yes
Color
Black/Red/Gray
Item
Rubber Boot
Series
Servus XTP(R)
Upper Material
PVC
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Predominant Footwear Color
Black
Rubber Boot Style
Knee
Style Number
75108
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Metatarsal Guard
No
Midsole Material
PVC
For Outdoor Traction
Yes
Resists
Chemicals
Outsole Material
PVC
Footwear Sole Pattern
Lug
Toe Shape
Round
Insulation Type
None
Shank Material
Steel
Insulated
No
Shoe Style
Knee
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Standards
ASTM F2892-18
Static Dissipative
No
Insole Material
Foam
Completely Non Metallic
No
Puncture Resistant Insole
No
Outsole Technology
TDT Self-cleaning
Removable Insole
Yes
Footwear Brand
HONEYWELL SERVUS
Ninety Degree Heel
Yes
Insole Color
Gray/White
Chain Saw Cut Resistant
No
Boot Color
Black, Gray, Red
Oil Resisting Sole
Yes
Oil-Resistant Sole Technology
TDT
Footwear Closure
Pull-On
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Electrical Hazard Rated
Yes
Insole System
FootForm(TM)
Wide Toe Cap
No
Footwear Construction Type
Molded
Construction
3 Stage Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.