This item is Discontinued.

Intersign Message Holder, 14 in. W, Dark Brown MET-MH11(S36)

Message Holder, 14 in. W, Dark Brown (Discontinued)

  • Mfr # MET-MH11(S36)
  • Zoro # G0009646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-MH11(S36)
Zoro #
G0009646
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
11-1/2"

Details

Item
Message Holder
Mounting Style
Tape
Material
Plastic
Legend/Background Color
Dark Brown
Legend Style
Blank

Description

Message Holder, Height 11-1/2 In., Width 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.