This item is Discontinued.

Intersign Common Room Sign, 5-3/8" Height, 10" Width MET-CR510(S36)EO

Common Room Sign, 5-3/8" Height, 10" Width (Discontinued)

  • Mfr # MET-CR510(S36)EO
  • Zoro # G0010151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-CR510(S36)EO
Zoro #
G0010151
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
5-3/8"

Details

Item
Common Room Sign
Legend
Employees Only
Material
Plastic
Mounting Style
Tape
Legend/Background Color
White/Dark Brown
Language
English
Legend Style
Text

Description

Common Room Sign, Height 5-3/8 In., Width 10 In., Legend Employees Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.