Men's Servus Pro(R) Rubber Boot, Steel Toe, 15" Height, Gray, 10

  • Mfr # 75101/10

  • Zoro # G0010622


product price:  $56.59
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Gray
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75101/10
Zoro #
G0010622
UPC #
086189445108
Country of Origin
Dominican Republic

Dimensions

Size
10
Height
15"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Gray
Item
Rubber Boot
Series
Servus Pro(R)
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Petrochemical
Metatarsal Guard
No
Insulated
No
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Toe Shape
Round
Outsole Material
PVC
Style Number
75101
Shank Material
Steel
For Outdoor Traction
Yes
Resists
Chemicals, Slips
Insulation Type
None
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Midsole Material
PVC
Wide Toe Cap
No
Insole System
FootForm(TM)
Puncture Resistant Insole
No
Completely Non Metallic
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Molded
Removable Insole
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole
Insole Color
Gray/White
Oil-Resistant Sole Technology
TDT
Footwear Brand
HONEYWELL SERVUS
Insole Material
Foam
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Outsole Technology
TDT Self-cleaning
Construction
Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.