Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929002311204
Zoro #
G001113591
UPC #
046677559519
Country of Origin
Unknown
Dimensions
Bulb Dia.
2 3/8 in
Overall Length
4 1/6 in
Details
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Dimmable
No
Voltage
120V AC
Watts
5 W
Light Technology
LED
Lumens
450 lm
Light Color
White
Bulb Beam Angle
360 Degrees
Trade Number
A19
Item
Compact LED Bulb
Color Temperature
5000K
Shatter-Resistant
Yes
Bulb Primary Application
General Purpose
Wattage Equivalency
40W
Rated Life
11,000 hr
Bulb Designation
A19
Incandescent Wattage Equivalency
40 W
Dimming Method
No Dimming
Dimming Type
No Dimming
Description
Package Quantity 2
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.