This item is Discontinued.

Intersign Regulatory Sign, 10-3/4" Height, 7-3/4" Width LX3-RG21A(S36)

Regulatory Sign, 10-3/4" Height, 7-3/4" Width (Discontinued)

  • Mfr # LX3-RG21A(S36)
  • Zoro # G0011350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX3-RG21A(S36)
Zoro #
G0011350
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Height
10-3/4"

Details

Item
Regulatory Sign
Legend
Stairs/Fire Door
Material
Plastic
Mounting Style
Tape
Legend Style
Symbol and Text
Legend/Background Color
White/Dark Brown
Language
English

Description

Regulatory Sign, Height 10-3/4 In., Width 7-3/4 In., Legend Stairs/Fire Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.