This item is Discontinued.

Intersign Regulatory Sign, 10-3/4" Height, 7-3/4" Width LX3-RG21A(S24)

Regulatory Sign, 10-3/4" Height, 7-3/4" Width (Discontinued)

  • Mfr # LX3-RG21A(S24)
  • Zoro # G0011387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX3-RG21A(S24)
Zoro #
G0011387
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Height
10-3/4"

Details

Item
Regulatory Sign
Legend
Stairs/Fire Door
Language
English
Material
Plastic
Legend/Background Color
White/Hunter
Mounting Style
Tape
Legend Style
Symbol and Text

Description

Regulatory Sign, Height 10-3/4 In., Width 7-3/4 In., Legend Stairs/Fire Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.