Impact Wrench Kit, 18 V DC, Square

  • Mfr # XWT17T

  • Zoro # G001209300


product price:  $569.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
520 ft-lb
Includes
(1) Tool Bag
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XWT17T
Zoro #
G001209300
UPC #
088381723855
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
520 ft-lb
Includes
(1) Tool Bag
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,700
Free Speed
2,200 RPM
Fastening Torque
520 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Built-In Light
Yes
Charger Included
Yes
Power to Weight Ratio
123.3 ft-lb./lb.
Retainer Type
Friction Ring
Actuation
Trigger
Battery Series
LXT(R)
Impact Rated
Impact Rated
Case Included
Yes
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Lock-Off Switch
No
Handle Material
Rubber
Tool Weight
6 lb
Features
Ergonomic Design, Rubberized Soft Grip, Water Resistance
Clutch Style
Impact
Battery Model No.
Mfr. No. BL1850B
Breakaway Torque
740 ft-lb
Tool Style
Compact
Charger Model
4NNN4
Housing Material
Steel
Drive Type
Standard
Drive Shape
Square
Battery Chemistry
Li-Ion
Motor Type
Brushless
Anvil Style
Standard
Charger Manufacturing Model Number
DC18RC
Includes Case
Case Included
Speed Control
Variable
Battery Platform
LXT(R)
Throttle Type
Trigger
No Load Speed
2,200 RPM
Safety Features
Electric Brake
Battery Manufacturing Model Number
BL1850B
Built-In Light Type
Individual Light(s)
Includes Lock-Off Switch
No Lock-Off Switch
Number of Chargers Included
1
Tool Series
LXT(R)
Product Badging
Autostop
Torque - Maximum
520 ft-lb

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 520 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 6 lb, Clutch Style Impact, Features Ergonomic Design, Rubberized Soft Grip, Water Resistance, Includes (1) Tool Bag

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.