This item is Discontinued.
This item is Discontinued.
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, 36 Grit (Discontinued)
Mfr #
06459
Zoro #
G001209348
UPC # 00638060064597
Country of Origin Austria
Category Cut-Off Wheels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06459
Zoro #
G001209348
UPC #
00638060064597
Country of Origin
Austria
Dimensions
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Abrasive Material
Precision-Shaped Grain
Maximum Operating Speed
15,300 RPM
Specification
ANSI B7.1
Diamond Knockout
No
Application
Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching
Connector Type
Unthreaded Hole
Description
Abrasive Cut-Off Wheel, Abrasive Material Precision-Shaped Grain, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Wheel Type Type 1, Specification ANSI B7.1, Maximum Operating Speed 15,300 RPM, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.