Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Spray Nozzle for Disinfectant, Battery Powered , PK12, Purell 5350-12

Spray Nozzle for Disinfectant, Battery Powered , PK12, Purell (Discontinued)

  • Mfr # 5350-12
  • Zoro # G001209614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350-12
Zoro #
G001209614
UPC #
10073852292159
Country of Origin
United States

Dimensions

Battery Size
AA

Details

Item
Disinfectant Sprayer
Basic Power Source
Battery
Includes
Adjustable Spray-Pattern Nozzle; (4) AA Battery
Number of Batteries Included
4
Color
Blue
Features
Fold-Up Spray Wand and Holster for Easy Storage, Quickly attaches to 1 gallon bottles of PURELL(R) Surface Sanitizing and Disinfectant Spray
Compatible Chemicals
Surface Sanitizer and Disinfectants
Requires Batteries
Yes
Adjustable Nozzle
Yes
Sprayer Application
Janitorial and Sanitation
Includes Batteries
Yes

Description

Disinfectant Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.