This item is Discontinued.

Intersign Common Room Sign, 3-7/8" Height, 7-3/4" Width LX3-CR37(S37)MR

Common Room Sign, 3-7/8" Height, 7-3/4" Width (Discontinued)

  • Mfr # LX3-CR37(S37)MR
  • Zoro # G0012181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX3-CR37(S37)MR
Zoro #
G0012181
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Height
3-7/8"

Details

Item
Common Room Sign
Legend
Mechanical Room
Language
English
Mounting Style
Tape
Legend/Background Color
White/Black
Legend Style
Text
Material
Plastic

Description

Common Room Sign, Height 3-7/8 In., Width 7-3/4 In., Legend Mechanical Room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.