Goatskin Winter Lined 5" gauntlet w/ Backhand Protection, Size X3L

  • Mfr # 20-9-1875-X3L

  • Zoro # G001246053


product price:  $24.89
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1875-X3L
Zoro #
G001246053
UPC #
063344426554
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 1/2 in
Cuff Length
5 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Extended Gauntlet
Leather Grade
Premium
Color
White / White
ANSI/ISEA Abrasion Level
Not Tested
Glove Leather Grade
A
Temp. Range
Above 32 Degrees F
Waterproof
No
Leather Palm Process
Grain
Series
Deny
Lining Material
Unlined
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Leather Glove Liner Type
Thinsulate(TM) Insulation
Windproof
No
Includes Pull Strap
No
Includes Red Palm
No
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
No
Oil Resistant
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
ANSI/ISEA Impact Level
2
High-Visibility
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Water Resistant
No
Impact Protection Style
Standard
Reflective Backing
No
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Glove Materials
Goatskin
Leather Glove Style
Drivers
Includes Double Palm
No
Finger Coverage
Full Finger
Includes ID Panel
No
Glove Construction
Cut and Sewn
Glove Back Color
White
Glove Insulation Material
Thinsulate(TM)
Brand and Series
BDG Deny 20-9-1875
Leather Color
White
Includes Keypad Nib
No
Low-Profile Impact Protection
No
Minimum Temperature
Not Rated
Palm Color
White
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Liner Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.