Leather Gloves, Cowhide Palm, Safety Cuff, Beige / Blue/Yellow, 1 PR

  • Mfr # 40-9-173TFLW

  • Zoro # G001249030


product price:  $9.59
/pr

Key Features

Glove Size
Ladies
Color
Beige / Blue/Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9-173TFLW
Zoro #
G001249030
UPC #
063344252191
Country of Origin
China

Dimensions

Glove Size
Ladies
Glove Length
9 1/2 in
Cuff Length
2 3/4 in

Details

Item
Leather Gloves
Color
Beige / Blue/Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Grain
Glove Leather Grade
A
Palm Material
Cowhide
Series
Classic
Waterproof
No
ANSI/ISEA Abrasion Level
Not Tested
Temp. Range
Above 32 Degrees F
Lining Material
Thinsulate â„¢
Glove Back Material
Cotton Canvas
Insulated
Yes
Palm Style
Single Layer
Touchscreen Compatible
No
Includes Red Palm
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Back Color
Blue/Yellow
Includes Padded Palm
No
Includes Pull Strap
No
EN 388 Impact Rated
No
High-Visibility
No
Brand and Series
BDG Classic 40-9-173TFLW
Water Resistant
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Thumb Sweat Wipe
No
Includes Double Palm
No
Leather Color
Beige
Leather Glove Liner Type
Thinsulate(TM) Insulation
Oil Resistant
No
Rope Channel Reinforcement
No
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Left and Right
Leather Glove Style
Work
Hand Protection Style
Glove
Includes Keypad Nib
No
Windproof
No
ANSI/ISEA Impact Level
Not Tested
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Palm Color
Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.