Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG9W5100DGRN
Zoro #
G0014296
UPC #
-
Country of Origin
Multiple
Dimensions
Height
35"
Width
1/4"
Length
21"
Trash Can Dia./Width
1/4"
Details
Color
Green
Material
Steel
Series
BRUTE(R)
Item
Trash Can
Primary Container Color
Green
Includes
(4) Panels, (4) Uprights
For Use With
Mfr. No. FG9W3700BLA or FG9W3800BLA
Finish
Powder Coated
Specific Container Material
Steel
Description
Trash Can Panel, For Use With Mfr. No. FG9W3700BLA or FG9W3800BLA, Color Green, Height 35 in, Length 21 in, Material Steel, Finish Powder Coated, BRUTE(R), Includes (4) Panels, (4) Uprights
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.