Ranger(R) 45 gal Square Outdoor Can, Beige, None, Plastic, 24 7/8 in

  • Mfr # FG917388BEIG

  • Zoro # G0014445


product price:  $487.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 gal
Series
Ranger(R)
Container Shape
Square
Height
41 1/2 in
Overall Width
24 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG917388BEIG
Zoro #
G0014445
UPC #
086876187281
Country of Origin
United States

Dimensions

Height
41 1/2 in
Overall Width
24 7/8 in
Length
24-7/8 in
Container Depth
25 in
Depth
24 3/4 in

Details

Container Capacity
45 gal
Item
Outdoor Can
Series
Ranger(R)
Container Shape
Square
Color
Beige
Lid Opening Mechanism
None
Material
Plastic
Features
Metal Retainer
Lid Options
Lid Included
Standards
ADA Compliant, CSFM Approved, FM Approved
Container Strength
Heavy Duty
Container Mounting Style
Free-Standing
Primary Container Color
Beige
Number of Openings
4
Container Basic Material
Plastic
Receptacle Container Style
Utility
Finish
UV Protectant
Includes
Permanently Attached Hinged Lid For Easy Emptying
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Trash Can
Mobility
Stationary
Location
Outdoor
Lid Connection
Hinged
Lid Type
Canopy
Legend
Waste
Includes Caddy
Caddy Not Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Resistance Properties
Fire-Resistant
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required

Description

Trash Can, Square, Canopy, 45 gal, Tan, Height 41 1/2 in, Width/Diameter 24 3/4 in, Depth 24 3/4 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.