Zoro Homepage
This item is Discontinued.
Intersign Emergency Exit Sign, 5-1/2" Height, 5-1/2" Width CTP-G24(S29)

Emergency Exit Sign, 5-1/2" Height, 5-1/2" Width (Discontinued)

  • Mfr # CTP-G24(S29)
  • Zoro # G0014528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP-G24(S29)
Zoro #
G0014528
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Height
5-1/2"

Details

Item
Emergency Exit Sign
Legend
Emergency Exit
Glow-in-the-Dark
No
Language
English
Material
Plastic
Legend Style
Text

Description

Emergency Exit Sign, Height 5-1/2 In., Width 5-1/2 In., Legend Emergency Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.