Zoro Homepage
This item is Discontinued.
Intersign General Sign, 5-1/2" Height, 5-1/2" Width CTP-G16(S11)

General Sign, 5-1/2" Height, 5-1/2" Width (Discontinued)

  • Mfr # CTP-G16(S11)
  • Zoro # G0014659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP-G16(S11)
Zoro #
G0014659
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Height
5-1/2"

Details

Item
General Sign
Legend
Fire Extinguisher
Legend Style
Symbol and Text
Material
Plastic
Language
English
Legend/Background Color
White/Burgundy
Mounting Style
Tape

Description

General Sign, Height 5 1/2 in, Width 5 1/2 in, Legend Fire Extinguisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.