General Sign, 5-1/2" Height, 5-1/2" Width (Discontinued)
- Mfr # CTP-G09(S36)
- Zoro # G0015045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTP-G09(S36)
Zoro #
G0015045
UPC #
-
Country of Origin
United States
Dimensions
Width
5 1/2 in
Height
5 1/2 in
Details
Item
General Sign
Legend
No Smoking Area
Material
Plastic
Mounting Style
Tape
Language
English
Legend/Background Color
White/Dark Brown
Legend Style
Symbol and Text
Description
General Sign, Height 5 1/2 in, Width 5 1/2 in, Legend No Smoking Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.