Silicone Sealant, 9.8 oz, Cartridge, Bronze, Silicone Base, Window, Door & Siding

  • Mfr # 8647

  • Zoro # G0015057


product price:  $9.15
/ea

Key Features

Container Type
Cartridge
Container Size
9.8 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Window, Door & Siding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8647
Zoro #
G0015057
UPC #
070798086470
Country of Origin
United States

Dimensions

Container Size
9.8 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Bronze
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Window, Door & Siding
Working Time
5 min
Full Cure Time
1 day
Sealant Base
Silicone
Flash Point
Greater than 212 Degrees F
Application Temp. Range
-35 Degrees to 140 Degrees F
Specific Gravity
0.96
Meets
ASTM C920, C719, Type S, Grade NS, Class 25
Sealant Properties
Flexible
Begins to Harden
20 min
For Use With
Standard Caulk Gun
Performance Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASTM C920 Class 25
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Metal, Plastic, Porcelain, Rubber, Vinyl, Wood
Features
100% waterproof & weatherproof; 12 hour rain ready; Durable; Flexible; Minimal shrinkage; Cured sealant is mold & mildew resistant; Meets ASTM C920, Class 25; Exterior/interior use
Joint Compression Expansion Tolerance
+/-25%
Environment
Indoor/Outdoor
Resistance Properties
Mildew Resistant, Mold Resistant, Waterproof, Weather Resistant
VOC Content Weight Percentage
3 %
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
-35 Degrees F
Maximum Performance Temperature
350 Degrees F
Maximum Application Temperature
140 Degrees F
VOC Content Weight
29 g/L

Description

Silicone Sealant, Color Bronze, Application Window, Door, Siding and Trim, Container Size 9.8 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Class 25, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.