This item is Discontinued.

Intersign Restroom/Accessible, 6-3/4" W x 9-3/8" H CTL-RG62(S36)

Restroom/Accessible, 6-3/4" W x 9-3/8" H (Discontinued)

  • Mfr # CTL-RG62(S36)
  • Zoro # G0016576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTL-RG62(S36)
Zoro #
G0016576
UPC #
-
Country of Origin
United States

Dimensions

Width
6-3/4"
Height
9-3/8"

Details

Item
Regulatory Sign
Legend
Restroom/Accessible
Legend Style
Symbol and Text
Mounting Style
Tape
Legend/Background Color
White/Dark Brown
Language
English
Material
Plastic

Description

Regulatory Sign, Height 9-3/8 In., Width 6-3/4 In., Legend Restroom/Accessible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.