Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804
Zoro #
G0017001
UPC #
-
Country of Origin
Unknown
Dimensions
Size
10.1 oz
Details
Item
Siding and Window Sealant
Color
Clay
Container Type
Cartridge
Application
Siding, Trim, Windows, Doors, Gutter and Flashing, Duct and Vents, Corner and Butt Joints, Interior/Exterior Use
Flash Point
Greater Than 200 Degrees F
Specific Gravity
1.49
Application Temp. Range
-35 Degrees to 140 Degrees F
For Use On
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood
VOC
0.5g/L
Meets
ASTM C920
For Use With
Siding, Trim, Windows, Doors, Gutter and Flashing, Duct and Vents, Corner and Butt Joints
Sealant Color Family
Grays
Full Cure
24 hr
Begins to Harden
30 min
Performance Temp. Range
-65 Degrees to 350 Degrees F
Description
Siding and Window Sealant, Container Type Cartridge, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.