Memphis (MP1), Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half Frame

  • Mfr # MP110

  • Zoro # G001770442


product price:  $4.19
/ea

Key Features

Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP110
Zoro #
G001770442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
6 in
Arm Length
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87+, ISO 12312-1
Series
Memphis (MP1)
Gender
Unisex
Photochromatic Lens
No
Visible Luminous Transmission
0.9
Includes
Cord
Metal Detectable
No
X-Ray Detectable
No
Hinge Type
Barrel
Includes Padded Arms
No
Application
General Purpose
Includes Eye Socket Lining
No
Includes No Lens Coatings
No
Adjustable Nose Piece
No
Dielectric Protection
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
Yes
Arm Tip Type
Bayonet
Arm Material
Nylon
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Black
Nose Bridge Material
TPR
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Padding Location
Nose Bridge

Description

Safety Glasses, Series Memphis, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.