Handheld Multiparameter Meter, 8 5/8 in H

  • Mfr # 35660-86

  • Zoro # G001775409


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(4) AA Batteries, Meter, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
TDS Range
0.01 to 200,000 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35660-86
Zoro #
G001775409
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
1 1/4 in
Manufacturer Warranty Length
3 yr
Overall Height
8 5/8 in

Details

Item
Handheld Multiparameter Meter
Display Type
Digital
Includes
(4) AA Batteries, Meter, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
TDS Range
0.01 to 200,000 mg/L
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: Up to 6 Points
Salinity Accuracy
+/-0.5% of Reading or +/-0.01 ppt, Whichever is Greater
Dissolved Oxygen Range Accuracy
+/-0.1 mg/L
Electric Conductivity Range
0 to 200 mS
pH Resolution
0.001 pH
Electric Conductivity Accuracy
+/-0.5% Full Scale of Each Range, +/-1.5% Full Scale at 200 mS
Salinity Resolution
0.01 ppt
Automatic Temperature Compensation
Yes
Power Source
AA Batteries
ORP Resolution
0.1 mV
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
ORP Range
-1000 to +1000 mV
pH Accuracy
+/-0.005
Range
-1000 to +1000 mV (ORP), -2.00 to 16.00 pH (pH), -30 Degrees to 130 Degrees C(Temperature), 0 to 20 mg/L, 0 to 200% (DO), 0 to 80 ppt (Salinity), 0.01 mg/L to 200,000 mg/L (TDS)
Dissolved Oxygen Resolution
0.1%/0.01 mg/L
Salinity Range
0 to 80 ppt
TDS Resolution
0.01 Minimum, 4 Significant Digits
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
ORP Accuracy
+/-0.1 mV
Resistivity Accuracy
+/-0.5% Full Scale of Each Range/ +/-1.5% Full Scale Greater Than 20.0M¿
Dissolved Oxygen Range
0 to 20 mg/L, 0 to 200%
TDS Accuracy
+/-0.5% of Reading or +/-0.1 mg/L, Whichever is Greater
Resistivity Range
0.1 ohms/cm to 200megaohms/cm
Electric Conductivity Resolution
Autoranging, up to 4 significant digits
Temperature Compensation Range
Auto
pH Range
-2.00 to 20.00
Waterproof
IP67
Interface
USB, Wi-Fi
Testing Parameter
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, TDS, Temperature
Product Type
Handheld Multiparameter Meter
Logging Memory
10,000
Temperature Measurement Resolution
0.1 Degrees C
Temperature Measurement Accuracy
+/-0.9 Degrees F
pH Range - Maximum
20 pH
pH Calibration Points
6
pH Range - Minimum
-2 pH
Operating Temperature - Maximum
266 Degrees F
Display Temperature - Minimum
-22 Degrees F
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Data Logging Included
Data Recorded
Conductivity Range - Minimum
0 mS
Display Temperature - Maximum
266 Degrees F
Oxygen Concentration - Maximum
20 mg/L, 200%
Salinity - Minimum
0 ppt
Oxygen Concentration Resolution
0.1 %
Oxygen Concentration Accuracy
+/-0.2 mg/L, +/-0.2%
Conductivity Accuracy
+/-0.5% FS of Each Range, +/-1.5% FS at 200 mS
Operating Temperature - Minimum
-22 Degrees F
Number of Tests
10,000
Oxidation-Reduction Potential - Minimum
-1,000 mV
Conductivity Range - Maximum
200 mS
TDS Concentration Range - Minimum
0 mg/L
Oxygen Concentration - Minimum
0 %
Oxidation-Reduction Potential - Maximum
1,000 mV
Salinity - Maximum
80 ppt
TDS Concentration Range - Maximum
200,000 mg/L
Conductivity Resolution
Auto Ranging, up to 4 Significant Digits
Test Parameters
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Temperature Compensation
Automatic

Description

Handheld Multiparameter Meter, pH Range -2.00 to 20.00, Electric Conductivity Range 0 to 200 mS, TDS Range 0.01 to 200,000 mg/L, ORP Range -1000 to +1000 mV, Dissolved Oxygen Range 0 to 20 mg/L, 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.