Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 068-11

  • Zoro # G001778486


product price:  $30.45
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
068-11
Zoro #
G001778486
UPC #
646818068117
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Glass Fiber,HPPE,Nitrile,Nylon,Polyester,Rubber
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Latex-Free
No
Hand Protection Style
Glove
EN 407 Contact Heat Level
15 sec
Includes Red Palm
Yes
ANSI/ISEA Abrasion Cycles
1,000
Thumb Sweat Wipe
No
Impact Protection Coverage
Fingers, Knuckles, Thumb
Silicone-Free
No
Standards
ANSI/ISEA, EN 388, EN ISO 13998
Sold As
Pair
Glove Coating Color
Red
Weight
Mediumweight
Fabric Weight
0.45 lb
Impact Glove Type
CE Standards
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Liner Material
HPPE
Insulated
No
Reflective Backing
No
Palm Style
Grip-Coated
Waterproof
Yes
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
3,000 g
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
EN 388 Rating
4X44FP
Brand and Series
RINGERS(R) R-FLEX
ANSI/ISEA Impact Force
6.5 kN
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Glove Lining Material
HPPE
Glove Insulation Material
HPPE
Knit Material Color
Gray
Double-Dipped
Yes
Hem Style
Finished
Pairs per Package
12
Electrostatic Properties
Conductive
Lint-Free
No
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Cuff Color
Black, Gray
Palm Type
Uncoated
Leather Glove Style
Work
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 4X44FP, Standards ANSI/ISEA, EN 388, EN ISO 13998, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Uncoated

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.