Cut-Resistant Coated Gloves, Cut Level A7 , Nitrile , Sandy , S 1 PR

  • Mfr # 99-1-9627-7-K

  • Zoro # G001808633


product price:  $18.59
/pr
Sold in multiples of 12 for $223.08

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9627-7-K
Zoro #
G001808633
UPC #
063344423034
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9627-K
Cuff Style
Knit
Glove Materials
HPPE, Tungsten
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
ANSI/ISEA Needlestick Level
Not Tested
Palm Material
Nitrile
Insulated
No
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Cut Load
4,000 g
Inspection Glove Type
Hemmed
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Glove Coating Color
Black
Palm Style
Single Layer
Reversible
No
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Finger Coverage
Full Finger
Reflective Backing
No
Silicone-Free
Yes
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Available
Double-Dipped
No
Lint-Free
No
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.